Shoulder Screw, 1/4"X1/2", 10-24, PK25

VALUE BRAND| Zoro #: G1268014| Mfr #: U07111.025.0050

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268014 Mfr #: U07111.025.0050
Item: Shoulder ScrewSystem of Measurement: Inch
Finish: PlainDrive Type: Hex Socket
Class: 3AMaterial: Alloy steel
Head Style: KnurledShoulder Length Tolerance: +/-0.005"
Thread Length: 3/8"Shear Strength (PSI): 84000
Shoulder Length: 1/2"Drive Size: 1/8"
Screw Head Height: 0.177 to 0.188Thread Size: 10-24
Screw Head Dia.: 0.357 to 0.375Head Height: 3/16"
Head Dia.: 3/8"Shoulder Dia.: 1/4"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 10-24, Hex Socket Drive Type, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 1/2 In., Thread Length 3/8 In., Head Dia. 3/8 In., Head Height 3/16 In., Screw Head Height 0.177 to 0.188, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.357 to 0.375, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC
Save 15%. Sign up for Z-mail.