Shoulder Screw, 1/4"X3/8", 10-24, PK25

VALUE BRAND| Zoro #: G1240565| Mfr #: U07111.025.0037

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240565 Mfr #: U07111.025.0037
Item: Shoulder ScrewFinish: Plain
Head Style: KnurledShoulder Length Tolerance: +/-0.005"
Class: 3AMaterial: Alloy steel
System of Measurement: InchDrive Type: Hex Socket
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Thread Length: 3/8"
Shear Strength (PSI): 84000Shoulder Length: 3/8"
Drive Size: 1/8"Screw Head Height: 0.177 to 0.188
Thread Size: 10-24Screw Head Dia.: 0.357 to 0.375
Head Height: 3/16"Head Dia.: 3/8"
Shoulder Dia.: 1/4"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 10-24, Hex Socket Drive Type, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 3/8 In., Thread Length 3/8 In., Head Dia. 3/8 In., Head Height 3/16 In., Screw Head Height 0.177 to 0.188, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.357 to 0.375, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC
Save 15%. Sign up for Z-mail.