Shoulder Screw, 3/4"X2-3/4", 5/8-11

VALUE BRAND| Zoro #: G0523661| Mfr #: U07111.075.0275

$5.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523661 Mfr #: U07111.075.0275
Head Style: KnurledDrive Type: Hex Socket
Shoulder Length Tolerance: +/-0.005"Finish: Plain
Class: 3AMaterial: Alloy steel
Item: Shoulder ScrewSystem of Measurement: Inch
Shoulder Length: 2-3/4"Drive Size: 3/8"
Screw Head Height: 0.490 to 0.5000Thread Size: 5/8-11
Screw Head Dia.: 0.977 to 1.000Head Height: 1/2"
Head Dia.: 1"Shoulder Dia.: 3/4"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Thread Length: 7/8"
Shear Strength (PSI): 84000Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/8-11, Hex Socket Drive Type, Drive Size 3/8 In., Shoulder Dia. 3/4 In., Shoulder Length 2-3/4 In., Thread Length 7/8 In., Head Dia. 1 In., Head Height 1/2 In., Screw Head Height 0.490 to 0.5000, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.977 to 1.000, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.