20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shoulder Screw, 3/4"X3-1/4", 5/8-11

VALUE BRAND| Zoro #: G1775006| Mfr #: U07111.075.0325

$5.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775006 Mfr #: U07111.075.0325
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Thread Length: 7/8"
Shear Strength (PSI): 84000Shoulder Length: 3-1/4"
Drive Size: 3/8"Screw Head Height: 0.490 to 0.5000
Thread Size: 5/8-11Screw Head Dia.: 0.977 to 1.000
Head Height: 1/2"Head Dia.: 1"
Shoulder Dia.: 3/4"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/8-11, Hex Socket Drive Type, Drive Size 3/8 In., Shoulder Dia. 3/4 In., Shoulder Length 3-1/4 In., Thread Length 7/8 In., Head Dia. 1 In., Head Height 1/2 In., Screw Head Height 0.490 to 0.5000, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.977 to 1.000, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.