Shoulder Screw, 3/4"X5-1/2", 5/8-11

VALUE BRAND| Zoro #: G2148842| Mfr #: U07111.075.0550

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148842 Mfr #: U07111.075.0550
Drive Type: Hex SocketShoulder Length Tolerance: -0.30/+0.00
Drive Size: 3/8"Head Dia.: 1"
Finish: PlainHead Height: 1/2"
Thread Size: 5/8-11Material: Alloy Steel
Thread Length: 7/8"Item: Shoulder Screw
Shoulder Dia.: 3/4"System of Measurement: Inch
Class: 3AScrew Head Height: 0.490 to 0.5000
Screw Head Dia.: 0.977 to 1.000Min. Tensile Strength (PSI): 140000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Shear Strength (PSI): 84000Head Style: Knurled
Shoulder Length: 5-1/2"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/8-11, Hex Socket Drive Type, Drive Size 3/8 In., Shoulder Dia. 3/4 In., Shoulder Length 5-1/2 In., Thread Length 7/8 In., Head Dia. 1 In., Head Height 1/2 In., Screw Head Height 0.490 to 0.5000, Shoulder Length Tolerance -0.30/+0.00, Screw Head Dia. 0.977 to 1.000, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.