Shoulder Screw, 3/4"X5", 5/8-11

VALUE BRAND| Zoro #: G1937923| Mfr #: U07111.075.0500

$7.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937923 Mfr #: U07111.075.0500
Thread Size: 5/8-11Head Height: 1/2"
Shoulder Length Tolerance: -0.30/+0.00System of Measurement: Inch
Class: 3AThread Length: 7/8"
Head Dia.: 1"Material: Alloy steel
Finish: PlainShoulder Dia.: 3/4"
Drive Type: Hex SocketDrive Size: 3/8"
Item: Shoulder ScrewShoulder Length: 5"
Screw Head Height: 0.490 to 0.5000Screw Head Dia.: 0.977 to 1.000
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Shear Strength (PSI): 84000
Head Style: KnurledCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/8-11, Hex Socket Drive Type, Drive Size 3/8 In., Shoulder Dia. 3/4 In., Shoulder Length 5 In., Thread Length 7/8 In., Head Dia. 1 In., Head Height 1/2 In., Screw Head Height 0.490 to 0.5000, Shoulder Length Tolerance -0.30/+0.00, Screw Head Dia. 0.977 to 1.000, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3
Save 15%. Sign up for Z-mail.