Shoulder Screw, 3/4"X6", 5/8-11

VALUE BRAND| Zoro #: G0761521| Mfr #: U07111.075.0600

$11.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0761521 Mfr #: U07111.075.0600
Thread Size: 5/8-11Material: Alloy steel
Shoulder Dia.: 3/4"Drive Size: 3/8"
Shoulder Length Tolerance: -0.30/+0.00Item: Shoulder Screw
System of Measurement: InchHead Height: 1/2"
Head Dia.: 1"Drive Type: Hex Socket
Class: 3AThread Length: 7/8"
Finish: PlainMin. Tensile Strength (PSI): 140000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Shear Strength (PSI): 84000Head Style: Knurled
Shoulder Length: 6"Screw Head Height: 0.490 to 0.5000
Screw Head Dia.: 0.977 to 1.000Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/8-11, Hex Socket Drive Type, Drive Size 3/8 In., Shoulder Dia. 3/4 In., Shoulder Length 6 In., Thread Length 7/8 In., Head Dia. 1 In., Head Height 1/2 In., Screw Head Height 0.490 to 0.5000, Shoulder Length Tolerance -0.30/+0.00, Screw Head Dia. 0.977 to 1.000, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3

Product Reviews