Shoulder Screw, 3/8"X2-1/4", 5/16-18, PK5

VALUE BRAND| Zoro #: G0855206| Mfr #: U07111.037.0225

$8.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855206 Mfr #: U07111.037.0225
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Thread Size: 5/16-18Screw Head Dia.: 0.543 to 0.562
Head Height: 1/4"Head Dia.: 9/16"
Shoulder Dia.: 3/8"Min. Tensile Strength (PSI): 140000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Thread Length: 1/2"Shear Strength (PSI): 84000
Shoulder Length: 2-1/4"Drive Size: 3/16"
Screw Head Height: 0.240 to 0.250Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/8 In., Shoulder Length 2-1/4 In., Thread Length 1/2 In., Head Dia. 9/16 In., Head Height 1/4 In., Screw Head Height 0.240 to 0.250, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.543 to 0.562, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.