Shoulder Screw, 3/8"X3-1/4", 5/16-18, PK5

VALUE BRAND| Zoro #: G1080222| Mfr #: U07111.037.0325

$11.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080222 Mfr #: U07111.037.0325
Shoulder Length Tolerance: +/-0.005"System of Measurement: Inch
Head Style: KnurledClass: 3A
Material: Alloy steelFinish: Plain
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 3/8"Min. Tensile Strength (PSI): 140000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Thread Length: 1/2"Shear Strength (PSI): 84000
Shoulder Length: 3-1/4"Drive Size: 3/16"
Screw Head Height: 0.240 to 0.250Thread Size: 5/16-18
Screw Head Dia.: 0.543 to 0.562Head Height: 1/4"
Head Dia.: 9/16"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/8 In., Shoulder Length 3-1/4 In., Thread Length 1/2 In., Head Dia. 9/16 In., Head Height 1/4 In., Screw Head Height 0.240 to 0.250, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.543 to 0.562, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC
Save 15%. Sign up for Z-mail.