Shoulder Screw, 3/8"X4", 5/16-18, PK5

VALUE BRAND| Zoro #: G1393515| Mfr #: U07111.037.0400

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393515 Mfr #: U07111.037.0400
Material: Alloy steelScrew Head Dia.: 0.543 to 0.562
Shoulder Length Tolerance: +/-0.005"Head Style: Knurled
System of Measurement: InchRockwell Hardness: 32 to 43 HRC
Thread Length: 1/2"Drive Type: Hex Socket
Item: Shoulder ScrewShoulder Dia.: 3/8"
Class: 3AMeets/Exceeds: ASME B18.3
Head Dia.: 9/16"Shear Strength (PSI): 84000
Drive Size: 3/16"Thread Size: 5/16-18
Min. Tensile Strength (PSI): 140000Screw Head Height: 0.240 to 0.250
Head Height: 1/4"Finish: Plain
Shoulder Length: 4"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/8 In., Shoulder Length 4 In., Thread Length 1/2 In., Head Dia. 9/16 In., Head Height 1/4 In., Screw Head Height 0.240 to 0.250, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.543 to 0.562, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews