Shoulder Screw, 5/16"X1-1/4", 1/4-20, PK25

VALUE BRAND| Zoro #: G1116543| Mfr #: 4XY27

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116543 Mfr #: 4XY27
Item: Shoulder ScrewFinish: Plain
Head Style: KnurledShoulder Length Tolerance: +/-0.005"
Class: 3AMaterial: Alloy Steel
System of Measurement: InchDrive Type: Hex Socket
Thread Length: 7/16"Shear Strength (PSI): 84000
Shoulder Length: 1-1/4"Drive Size: 5/32"
Screw Head Height: 0.209 to 0.219Thread Size: 1/4-20
Screw Head Dia.: 0.419 to 0.438Head Height: 7/32"
Head Dia.: 7/16"Shoulder Dia.: 5/16"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Country of Origin (subject to change): China

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 1-1/4 In., Thread Length 7/16 In., Head Dia. 7/16 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC
Save 15%. Sign up for Z-mail.