LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 5/16"X1-3/4", 1/4-20, PK5

VALUE BRAND| Zoro #: G0246452| Mfr #: U07111.031.0175

$4.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0246452 Mfr #: U07111.031.0175
Drive Size: 5/32"Thread Size: 1/4-20
Shoulder Length Tolerance: +/-0.005"Rockwell Hardness: 32 to 43 HRC
System of Measurement: InchFinish: Plain
Thread Length: 7/16"Min. Tensile Strength (PSI): 140000
Meets/Exceeds: ASME B18.3Head Style: Knurled
Shear Strength (PSI): 84000Screw Head Height: 0.209 to 0.219
Shoulder Dia.: 5/16"Class: 3A
Drive Type: Hex SocketItem: Shoulder Screw
Head Height: 7/32"Material: Alloy steel
Head Dia.: 7/16"Screw Head Dia.: 0.419 to 0.438
Shoulder Length: 1-3/4"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 1-3/4 In., Thread Length 7/16 In., Head Dia. 7/16 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.