Shoulder Bolt, 5/16x5/8, PK25

VALUE BRAND |Zoro #: G1240942|Mfr #: U07111.031.0062

$9.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1240942 Mfr #: U07111.031.0062
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Screw Head Dia.: 0.419 to 0.438Head Height: 7/32"
Head Dia.: 7/16"Shoulder Dia.: 5/16"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Thread Length: 7/16"
Shear Strength (PSI): 84000Shoulder Length: 5/8"
Drive Size: 5/32"Screw Head Height: 0.209 to 0.219
Thread Size: 1/4-20Country of Origin (subject to change): China

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 5/8 In., Thread Length 7/16 In., Head Dia. 7/16 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15% when you sign up for Z-mail.