Shoulder Screw, 5/8"X2-1/4", 1/2-13

VALUE BRAND| Zoro #: G1161395| Mfr #: U07111.062.0225

$2.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161395 Mfr #: U07111.062.0225
System of Measurement: InchMaterial: Alloy steel
Finish: PlainItem: Shoulder Screw
Thread Length: 3/4"Head Height: 3/8"
Drive Size: 5/16"Head Dia.: 7/8"
Shoulder Length Tolerance: +/-0.005"Class: 3A
Thread Size: 1/2-13Head Style: Knurled
Drive Type: Hex SocketShoulder Dia.: 5/8"
Shoulder Length: 2-1/4"Screw Head Height: 0.365 to 0.375
Screw Head Dia.: 0.853 to 0.875Min. Tensile Strength (PSI): 140000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Shear Strength (PSI): 84000Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/2-13, Hex Socket Drive Type, Drive Size 5/16 In., Shoulder Dia. 5/8 In., Shoulder Length 2-1/4 In., Thread Length 3/4 In., Head Dia. 7/8 In., Head Height 3/8 In., Screw Head Height 0.365 to 0.375, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.853 to 0.875, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews