Shoulder Screw, 5/8"X2-3/4", 1/2-13

VALUE BRAND| Zoro #: G2095292| Mfr #: U07111.062.0275

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095292 Mfr #: U07111.062.0275
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Thread Length: 3/4"Shear Strength (PSI): 84000
Shoulder Length: 2-3/4"Drive Size: 5/16"
Screw Head Height: 0.365 to 0.375Thread Size: 1/2-13
Screw Head Dia.: 0.853 to 0.875Head Height: 3/8"
Head Dia.: 7/8"Min. Tensile Strength (PSI): 140000
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/2-13, Hex Socket Drive Type, Drive Size 5/16 In., Shoulder Dia. 5/8 In., Shoulder Length 2-3/4 In., Thread Length 3/4 In., Head Dia. 7/8 In., Head Height 3/8 In., Screw Head Height 0.365 to 0.375, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.853 to 0.875, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.