LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 5/8"X3-1/2", 1/2-13

VALUE BRAND| Zoro #: G1198574| Mfr #: U07111.062.0350

$4.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198574 Mfr #: U07111.062.0350
Shoulder Length Tolerance: +/-0.005"Item: Shoulder Screw
Drive Type: Hex SocketHead Style: Knurled
Class: 3AFinish: Plain
Material: Alloy steelSystem of Measurement: Inch
Thread Length: 3/4"Shear Strength (PSI): 84000
Shoulder Length: 3-1/2"Drive Size: 5/16"
Screw Head Height: 0.365 to 0.375Thread Size: 1/2-13
Screw Head Dia.: 0.853 to 0.875Head Height: 3/8"
Head Dia.: 7/8"Shoulder Dia.: 5/8"
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/2-13, Hex Socket Drive Type, Drive Size 5/16 In., Shoulder Dia. 5/8 In., Shoulder Length 3-1/2 In., Thread Length 3/4 In., Head Dia. 7/8 In., Head Height 3/8 In., Screw Head Height 0.365 to 0.375, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.853 to 0.875, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.