Shoulder Screw, 5/8"X5-1/2", 1/2-13

VALUE BRAND| Zoro #: G1754934| Mfr #: U07111.062.0550

$9.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1754934 Mfr #: U07111.062.0550
System of Measurement: InchMaterial: Alloy steel
Item: Shoulder ScrewDrive Type: Hex Socket
Head Height: 3/8"Class: 3A
Drive Size: 5/16"Finish: Plain
Thread Length: 3/4"Head Dia.: 7/8"
Thread Size: 1/2-13Head Style: Knurled
Shoulder Length Tolerance: +/-0.005"Min. Tensile Strength (PSI): 140000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Shear Strength (PSI): 84000Shoulder Length: 5-1/2"
Screw Head Height: 0.365 to 0.375Screw Head Dia.: 0.853 to 0.875
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/2-13, Hex Socket Drive Type, Drive Size 5/16 In., Shoulder Dia. 5/8 In., Shoulder Length 5-1/2 In., Thread Length 3/4 In., Head Dia. 7/8 In., Head Height 3/8 In., Screw Head Height 0.365 to 0.375, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.853 to 0.875, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.