LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 5/8"X5", 1/2-13

VALUE BRAND| Zoro #: G0638766| Mfr #: U07111.062.0500

$6.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638766 Mfr #: U07111.062.0500
Item: Shoulder ScrewSystem of Measurement: Inch
Drive Size: 5/16"Head Dia.: 7/8"
Head Height: 3/8"Material: Alloy steel
Head Style: KnurledDrive Type: Hex Socket
Finish: PlainShoulder Length Tolerance: +/-0.005"
Thread Size: 1/2-13Thread Length: 3/4"
Class: 3AShoulder Length: 5"
Screw Head Height: 0.365 to 0.375Screw Head Dia.: 0.853 to 0.875
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Shear Strength (PSI): 84000
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/2-13, Hex Socket Drive Type, Drive Size 5/16 In., Shoulder Dia. 5/8 In., Shoulder Length 5 In., Thread Length 3/4 In., Head Dia. 7/8 In., Head Height 3/8 In., Screw Head Height 0.365 to 0.375, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.853 to 0.875, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3

Product Reviews

Save 15%. Sign up for Z-mail.