JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 5/8"X6", 1/2-13

VALUE BRAND| Zoro #: G0511427| Mfr #: U07111.062.0600

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511427 Mfr #: U07111.062.0600
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Material: Alloy steelSystem of Measurement: Inch
Item: Shoulder ScrewClass: 3A
Head Style: KnurledFinish: Plain
Min. Tensile Strength (PSI): 140000Rockwell Hardness: 32 to 43 HRC
Meets/Exceeds: ASME B18.3Thread Length: 3/4"
Shear Strength (PSI): 84000Shoulder Length: 6"
Drive Size: 5/16"Screw Head Height: 0.365 to 0.375
Thread Size: 1/2-13Screw Head Dia.: 0.853 to 0.875
Head Height: 3/8"Head Dia.: 7/8"
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/2-13, Hex Socket Drive Type, Drive Size 5/16 In., Shoulder Dia. 5/8 In., Shoulder Length 6 In., Thread Length 3/4 In., Head Dia. 7/8 In., Head Height 3/8 In., Screw Head Height 0.365 to 0.375, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.853 to 0.875, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3

Product Reviews

Save 15%. Sign up for Z-mail.