Shoulder Screw, 10mmX40mm, M8 x 1.25mm, PK5

VALUE BRAND| Zoro #: G1900437| Mfr #: M07111.100.0040

$9.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900437 Mfr #: M07111.100.0040
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Material: 12.9 Alloy SteelItem: Shoulder Screw
Rockwell Hardness: C39 to C44Head Style: Knurled
System of Measurement: MetricClass: 5g6g
Thread Size: M8 x 1.25mmShoulder Length: 40mm
Head Height: 7.0mm Max.Head Dia.: 16mm
Min. Tensile Strength (PSI): 159, 500Thread Length: 13mm
Shear Strength (PSI): 95, 700Drive Size: 5mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm, Thread Size M8X1.25mm, Shoulder Dia 10mm, Shoulder Length 40mm, Thread Length 13mm, Head Dia 16mm, Head Height 7mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.