Shoulder Screw, 12mmX16mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G1771594| Mfr #: M07111.120.0016

$9.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771594 Mfr #: M07111.120.0016
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Material: 12.9 Alloy SteelItem: Shoulder Screw
Rockwell Hardness: C39 to C44Head Style: Knurled
System of Measurement: MetricClass: 5g6g
Head Dia.: 18mmMin. Tensile Strength (PSI): 159, 500
Thread Length: 16mmShear Strength (PSI): 95, 700
Drive Size: 6mmThread Size: M10 x 1.50mm
Shoulder Length: 16mmHead Height: 8.0mm Max.
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm, Thread Size M10X1.50mm, Shoulder Dia 12mm, Shoulder Length 16mm, Thread Length 16mm, Head Dia 18mm, Head Height 8mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159, 500 PSI, Shear Strength 95, 700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.