Shoulder Screw, 12mmX20mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G1536263| Mfr #: M07111.120.0020

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1536263 Mfr #: M07111.120.0020
Head Style: KnurledDrive Type: Hex Socket
Meets/Exceeds: Standards Comparable to ISO 7379System of Measurement: Metric
Min. Tensile Strength (PSI): 159, 500Finish: Plain
Class: 5g6gShear Strength (PSI): 95, 700
Material: 12.9 Alloy SteelShoulder Length Tolerance: +0.25mm
Rockwell Hardness: C39 to C44Item: Shoulder Screw
Drive Size: 6mmThread Size: M10 x 1.50mm
Shoulder Length: 20mmHead Height: 8.0mm Max.
Head Dia.: 18mmThread Length: 16mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm, Thread Size M10X1.50mm, Shoulder Dia 12mm, Shoulder Length 20mm, Thread Length 16mm, Head Dia 18mm, Head Height 8mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.