LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 12mmX60mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G1102227| Mfr #: M07111.120.0060

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102227 Mfr #: M07111.120.0060
Item: Shoulder ScrewSystem of Measurement: Metric
Meets/Exceeds: Standards Comparable to ISO 7379Head Style: Knurled
Class: 5g6gDrive Type: Hex Socket
Rockwell Hardness: C39 to C44Shoulder Length Tolerance: +0.25mm
Finish: PlainMaterial: 12.9 Alloy Steel
Shoulder Length: 60mmHead Height: 8.0mm Max.
Head Dia.: 18mmMin. Tensile Strength (PSI): 159, 500
Thread Length: 16mmShear Strength (PSI): 95, 700
Drive Size: 6mmThread Size: M10 x 1.50mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm, Thread Size M10X1.50mm, Shoulder Dia 12mm, Shoulder Length 60mm, Thread Length 16mm, Head Dia 18mm, Head Height 8mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.