Shoulder Screw, 16mmX50mm, M12x1.75mm, PK5

VALUE BRAND| Zoro #: G0572871| Mfr #: M07111.160.0050

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572871 Mfr #: M07111.160.0050
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Item: Shoulder ScrewRockwell Hardness: C39 to C44
Head Style: KnurledSystem of Measurement: Metric
Class: 5g6gMin. Tensile Strength (PSI): 159, 500
Shoulder Length: 50mmHead Height: 10.0mm Max.
Head Dia.: 24mmThread Length: 18mm
Drive Size: 8mmThread Size: M12 x 1.75mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 8mm, Thread Size M12X1.75mm, Shoulder Dia 16mm, Shoulder Length 50mm, Thread Length 18mm, Head Dia 24mm, Head Height 10mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159, 500 PSI, Shear Strength 95, 700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.