20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 6mmX10mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G1199012| Mfr #: M07111.060.0010

$5.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199012 Mfr #: M07111.060.0010
Shoulder Length Tolerance: +0.25mmItem: Shoulder Screw
Drive Size: 3mmMaterial: 12.9 Alloy Steel
System of Measurement: MetricThread Length: 9.50mm
Head Style: KnurledShear Strength (PSI): 95, 700
Drive Type: Hex SocketThread Size: M5 x 0.80mm
Head Height: 4.5mm Max.Min. Tensile Strength (PSI): 159, 500
Class: 5g6gMeets/Exceeds: Standards Comparable to ISO 7379
Rockwell Hardness: C39 to C44Finish: Plain
Head Dia.: 10mmShoulder Length: 10mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder Length 10mm, Thread Length 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.