Shoulder Screw, 6mmX20mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G1598423| Mfr #: M07111.060.0020

$5.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598423 Mfr #: M07111.060.0020
Item: Shoulder ScrewHead Dia.: 10mm
Finish: PlainRockwell Hardness: C39 to C44
Min. Tensile Strength (PSI): 159, 500Head Style: Knurled
Thread Size: M5 x 0.80mmThread Length: 9.50mm
Shoulder Length Tolerance: +0.25mmShear Strength (PSI): 95, 700
Class: 5g6gMeets/Exceeds: Standards Comparable to ISO 7379
Head Height: 4.5mm Max.Material: 12.9 Alloy Steel
System of Measurement: MetricDrive Size: 3mm
Drive Type: Hex SocketShoulder Length: 20mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder Length 20mm, Thread Length 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.