Shoulder Screw, 5/16"X1-1/4", 1/4-20, PK5

VALUE BRAND| Zoro #: G0699544| Mfr #: MS51576-30

$151.21 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0699544 Mfr #: MS51576-30
Head Style: StandardClass: 2A
Item: Shoulder ScrewHead Dia.: 1/2"
Material: 303 Stainless SteelShoulder Dia.: 5/16"
Finish: PassivatedMin. Tensile Strength (PSI): -
Rockwell Hardness: 262 HB max.Drive Size: 5/32"
Meets/Exceeds: QQ-P-35, TYPE 2System of Measurement: Inch
Thread Length: 7/16"Shoulder Length: 1-1/4"
Shear Strength (PSI): -Shoulder Length Tolerance: +/-0.003"
Drive Type: Hex SocketScrew Head Height: -
Type: Military SpecScrew Head Dia.: -
Thread Size: 1/4-20Head Height: 7/32"
Temp. Range (F): -Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32 In, Shoulder Dia 5/16 In, Shoulder Length 1 1/4 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.