Shoulder Screw, 3/8"X1-1/4", 5/16-18, PK5

VALUE BRAND| Zoro #: G2214371| Mfr #: MS51576-35

$117.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214371 Mfr #: MS51576-35
Head Style: StandardClass: 2A
Item: Shoulder ScrewMin. Tensile Strength (PSI): -
Rockwell Hardness: 262 HB max.Drive Size: 3/16"
Meets/Exceeds: QQ-P-35, TYPE 2System of Measurement: Inch
Thread Length: 1/2"Shoulder Length: 1-1/4"
Shear Strength (PSI): -Shoulder Length Tolerance: +/-0.003"
Drive Type: Hex SocketScrew Head Height: -
Type: Military SpecScrew Head Dia.: -
Thread Size: 5/16-18Head Height: 1/4"
Temp. Range (F): -Head Dia.: 9/16"
Material: 303 Stainless SteelShoulder Dia.: 3/8"
Finish: PassivatedCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35, TYPE 2, Head Style Plain, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16 In, Shoulder Dia 3/8 In, Shoulder Length 1 1/4 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.