20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 3/8"X1-1/2", 5/16-18, PK5

VALUE BRAND| Zoro #: G1476815| Mfr #: MS51576-36

$187.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476815 Mfr #: MS51576-36
Item: Shoulder ScrewHead Style: Standard
Class: 2AScrew Head Dia.: -
Rockwell Hardness: 262 HB max.Shear Strength (PSI): -
Meets/Exceeds: QQ-P-35, TYPE 2Temp. Range (F): -
Thread Length: 1/2"Min. Tensile Strength (PSI): -
Drive Type: Hex SocketDrive Size: 3/16"
Type: Military SpecSystem of Measurement: Inch
Thread Size: 5/16-18Shoulder Length: 1-1/2"
Material: 303 Stainless SteelShoulder Length Tolerance: +/-0.003"
Finish: PassivatedHead Height: 1/4"
Head Dia.: 9/16"Screw Head Height: -
Shoulder Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16 In, Shoulder Dia 3/8 In, Shoulder Length 1 1/2 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5
Save 15%. Sign up for Z-mail.