Shoulder Screw, 1/4"X1/4", 10-24

VALUE BRAND| Zoro #: G1448045| Mfr #: 5MA46

$0.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448045 Mfr #: 5MA46
System of Measurement: InchItem: Shoulder Screw
Head Style: TrussShoulder Dia.: 1/4"
Min. Tensile Strength (PSI): 80, 000Rockwell Hardness: B85 to B95
Thread Length: 3/8"Drive Type: 6-Lobe with Pin
Drive Size: T20Type: Tamperproof
Shoulder Length: 1/4"Thread Size: 10-24
Shoulder Length Tolerance: 1/4"Material: 18-8 Stainless Steel
Head Height: 1/4"Finish: Plain
Head Dia.: 7/16"Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, 18-8 SS, Plain Finish, Truss Head Style, 6 Lobe With Pin Drive Type, Drive Size T20, Thread Size 10-24, Shoulder Diameter 1/4 In, Screw Shoulder Length 1/4 In, Thread Length 3/8 In, Head Dia 7/16 In, Head Height 1/4 In, Min Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.