Shoulder Screw, 1/4"X1-1/2", 10-24, PK25

VALUE BRAND| Zoro #: G1215234| Mfr #: 4XY22

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215234 Mfr #: 4XY22
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Shoulder Length: 1-1/2"Drive Size: 1/8"
Thread Size: 10-24Head Height: 3/16"
Head Dia.: 3/8"Shoulder Dia.: 1/4"
Min. Tensile Strength (PSI): 140, 000Rockwell Hardness: C36 to 43
Meets/Exceeds: ASME/ANSI B18.3.3Thread Length: 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-24, Shoulder Dia 1/4 In, Screw Shoulder Length 1 1/2 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 140, 000 PSI, Class 3A, Rockwell Hardness C36-43, Meets ASME/ANSI B18.3.3, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.