Shoulder Screw, 1/4"X1/4", 10-24, PK25

VALUE BRAND| Zoro #: G2270886| Mfr #: 5MA32

$9.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270886 Mfr #: 5MA32
Item: Shoulder ScrewHead Style: Truss
System of Measurement: InchShoulder Length: 1/4"
Thread Size: 10-24Shoulder Length Tolerance: 1/4"
Material: steelHead Height: 1/8"
Finish: zinc platedHead Dia.: 7/16"
Shoulder Dia.: 1/4"Min. Tensile Strength (PSI): 60, 000
Rockwell Hardness: B70Thread Length: 5/16"
Drive Type: CombinationCountry of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, Steel, Zinc Plated Finish, Truss Head Style, Slotted/Phillips Drive Type, Thread Size 10-24, Shoulder Diameter 1/4 In, Screw Shoulder Length 1/4 In, Thread Length 5/16 In, Head Dia 7/16 In, Head Height 1/8 In, Min Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.