Shoulder Screw, 1/4"X3/4", 10-24, PK5

VALUE BRAND| Zoro #: G1419984| Mfr #: 1EB43

$6.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419984 Mfr #: 1EB43
Drive Type: Hex SocketFinish: Plain
Item: Shoulder ScrewThread Length: 3/8"
Shear Strength (PSI): 84, 000System of Measurement: Inch
Head Style: KnurledShoulder Length: 3/4"
Drive Size: 1/8"Shoulder Length Tolerance: +/-0.005"
Class: 3AHead Height: 3/16"
Type: Self-LockingHead Dia.: 3/8"
Thread Size: 10-24Shoulder Dia.: 1/4"
Temp. Range (F): 250Min. Tensile Strength (PSI): 140, 000
Material: Alloy SteelRockwell Hardness: C32 to 43
Meets/Exceeds: ASME B18.3Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-24, Shoulder Dia 1/4 In, Shoulder Length 3/4 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.