Shoulder Screw, 1/4"X3/8", 10-24, PK5

VALUE BRAND| Zoro #: G1074866| Mfr #: 1EB40

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074866 Mfr #: 1EB40
Rockwell Hardness: C32 to 43Material: Alloy steel
Type: Self-LockingClass: 3A
Meets/Exceeds: ASME B18.3Shoulder Length Tolerance: +/-0.005"
System of Measurement: InchDrive Type: Hex Socket
Finish: PlainHead Style: Knurled
Item: Shoulder ScrewMin. Tensile Strength (PSI): 140, 000
Shear Strength (PSI): 84, 000Shoulder Length: 3/8"
Head Height: 3/16"Head Dia.: 3/8"
Shoulder Dia.: 1/4"Thread Length: 3/8"
Drive Size: 1/8"Thread Size: 10-24
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-24, Shoulder Dia 1/4 In, Shoulder Length 3/8 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.