Shoulder Screw, 1/4"X5/8", 10-24, PK5

VALUE BRAND| Zoro #: G0470215| Mfr #: 1EB42

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0470215 Mfr #: 1EB42
Material: Alloy steelShear Strength (PSI): 84, 000
System of Measurement: InchShoulder Length Tolerance: +/-0.005"
Rockwell Hardness: C32 to 43Min. Tensile Strength (PSI): 140, 000
Meets/Exceeds: ASME B18.3Finish: Plain
Type: Self-LockingItem: Shoulder Screw
Head Style: KnurledClass: 3A
Drive Type: Hex SocketThread Size: 10-24
Shoulder Length: 5/8"Head Height: 3/16"
Head Dia.: 3/8"Shoulder Dia.: 1/4"
Thread Length: 3/8"Drive Size: 1/8"
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-24, Shoulder Dia 1/4 In, Shoulder Length 5/8 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews