JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shoulder Screw, 1/4"X1-1/4", 10-32, PK5

VALUE BRAND| Zoro #: G0474792| Mfr #: PAT4335

$24.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474792 Mfr #: PAT4335
Item: Shoulder ScrewMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Finish: Plain
Head Style: StandardRockwell Hardness: B95
Material: 18-8 Stainless SteelMin. Tensile Strength (PSI): 116, 000
Type: Self-Locking PrecisionSystem of Measurement: Inch
Class: 2AShoulder Length: 1-1/4"
Head Height: 3/16"Head Dia.: 3/8"
Shoulder Dia.: 1/4"Thread Length: 1/4"
Drive Type: SlottedThread Size: 10-32
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 1 1/4 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.