Shoulder Screw, 1/4"X1-1/4", 10-32, PK5

VALUE BRAND| Zoro #: G1200272| Mfr #: 4435-416SS

$38.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200272 Mfr #: 4435-416SS
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Drive Size: 1/8"
Head Dia.: 3/8"Finish: Plain
Head Height: 3/16"Thread Size: 10-32
Material: 416 Stainless SteelThread Length: 1/4"
Item: Shoulder ScrewShoulder Dia.: 1/4"
Type: PrecisionRockwell Hardness: C32 to C43
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 125, 000
Shoulder Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 1 1/4 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123, 000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.