Shoulder Screw, 1/4"X1/8", 10-32, PK5

VALUE BRAND| Zoro #: G0372145| Mfr #: 4726

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372145 Mfr #: 4726
Finish: PlainHead Style: Standard
Shoulder Dia.: 1/4"System of Measurement: Inch
Thread Size: 10-32Head Dia.: 3/8"
Meets/Exceeds: ASME/ANSI B18.3.3Item: Shoulder Screw
Thread Length: 1/4"Rockwell Hardness: B95 to B100
Min. Tensile Strength (PSI): 116, 000Shoulder Length Tolerance: +0.002"
Type: PrecisionMaterial: 18-8 Stainless Steel
Head Height: 3/16"Class: 2A
Shoulder Length: 1/8"Drive Type: Phillips
Drive Size: #2Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 1/8 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.