Shoulder Screw, 1/4"X3/4", 10-32, PK5

VALUE BRAND| Zoro #: G0670135| Mfr #: 4733

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670135 Mfr #: 4733
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.002"
Head Dia.: 3/8"Finish: Plain
Head Height: 3/16"Thread Size: 10-32
Material: 18-8 Stainless SteelThread Length: 1/4"
Item: Shoulder ScrewShoulder Dia.: 1/4"
Type: PrecisionRockwell Hardness: B95 to B100
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 116, 000
Shoulder Length: 3/4"Drive Type: Phillips
Drive Size: #2Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 3/4 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90, 000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.