LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 1/4"X3/8", 10-32, PK10

VALUE BRAND| Zoro #: G0976701| Mfr #: 4430

$17.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976701 Mfr #: 4430
Shoulder Dia.: 1/4"System of Measurement: Inch
Min. Tensile Strength (PSI): 116, 000Shoulder Length Tolerance: +0.002"
Class: 2AItem: Shoulder Screw
Head Height: 3/16"Meets/Exceeds: ASME/ANSI B18.3.3
Material: 18-8 Stainless SteelThread Length: 1/4"
Rockwell Hardness: B95 to B100Thread Size: 10-32
Head Style: StandardType: Precision
Head Dia.: 3/8"Finish: Plain
Shoulder Length: 3/8"Drive Type: Hex Socket
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 3/8 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.