20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 1/4"X3/8", 10-32, PK5

VALUE BRAND| Zoro #: G0517657| Mfr #: 4430-416SS

$31.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0517657 Mfr #: 4430-416SS
Shoulder Dia.: 1/4"System of Measurement: Inch
Item: Shoulder ScrewClass: 2A
Finish: PlainMaterial: 416 Stainless Steel
Meets/Exceeds: ASME/ANSI B18.3.3Min. Tensile Strength (PSI): 125, 000
Head Height: 3/16"Thread Size: 10-32
Head Style: StandardDrive Size: 1/8"
Type: PrecisionHead Dia.: 3/8"
Rockwell Hardness: C32 to C43Thread Length: 1/4"
Drive Type: Hex SocketShoulder Length Tolerance: +0.002"
Shoulder Length: 3/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 3/8 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.