Zoro Select
Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4730
Zoro # G2215087
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Head Type Standard
- Drive Type Phillips
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel MSB2-16
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel STR601M10X16
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK U07111.037.0062
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMN5
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 5 PK PAT4426
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK U07111.025.0050
- ZORO SELECT Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel STR40214C10
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/32 in Shoulder Lg, 18-8 Stainless Steel STR40118C01.5H
- ZORO SELECT Self-Locking Shoulder Screws, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK 1EB40
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel STR60131C24
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel STR60238C12
- Zoro Select Shoulder Bolts