JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shoulder Screw, 1/4"X5/16", 10-32, PK10

VALUE BRAND| Zoro #: G2358115| Mfr #: 4429

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358115 Mfr #: 4429
System of Measurement: InchMaterial: 18-8 Stainless Steel
Min. Tensile Strength (PSI): 116, 000Rockwell Hardness: B95 to B100
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Type: PrecisionShoulder Dia.: 1/4"
Item: Shoulder ScrewShoulder Length Tolerance: +0.002"
Head Style: StandardHead Dia.: 3/8"
Head Height: 3/16"Thread Size: 10-32
Thread Length: 1/4"Class: 2A
Shoulder Length: 5/16"Drive Type: Hex Socket
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 5/16 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.