Shoulder Screw, 1/4"X5/16", 10-32, PK5

VALUE BRAND| Zoro #: G1158631| Mfr #: 4429-416SS

$28.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158631 Mfr #: 4429-416SS
Meets/Exceeds: ASME/ANSI B18.3.3Drive Size: 1/8"
Rockwell Hardness: C32 to C43Shoulder Dia.: 1/4"
Finish: PlainHead Dia.: 3/8"
Item: Shoulder ScrewSystem of Measurement: Inch
Drive Type: Hex SocketHead Style: Standard
Min. Tensile Strength (PSI): 125, 000Class: 2A
Shoulder Length Tolerance: +0.002"Type: Precision
Head Height: 3/16"Material: 416 Stainless Steel
Thread Length: 1/4"Thread Size: 10-32
Shoulder Length: 5/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 5/16 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.