Shoulder Screw, 5/8"X1-1/4", 1/2-13, PK25

VALUE BRAND| Zoro #: G1831663| Mfr #: 4XY47

$57.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831663 Mfr #: 4XY47
Item: Shoulder ScrewSystem of Measurement: Inch
Finish: PlainDrive Type: Hex Socket
Head Height: 3/8"Class: 3A
Thread Length: 3/4"Material: Alloy steel
Head Dia.: 7/8"Thread Size: 1/2-13
Head Style: KnurledDrive Size: 5/16"
Shoulder Length Tolerance: +/-0.005"Meets/Exceeds: ASME/ANSI B18.3.3
Shoulder Dia.: 5/8"Shoulder Length: 1-1/4"
Min. Tensile Strength (PSI): 140, 000Rockwell Hardness: C36 to 43
Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size 5/16 In, Thread Size 1/2-13, Shoulder Dia 5/8 In, Screw Shoulder Length 1 1/4 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 140,000 PSI, Class 3A, Rockwell Hardness C36-43, Meets ASME/ANSI B18.3.3, Package 25
Save 15%. Sign up for Z-mail.