JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 5/8"X1-1/4", 1/2-13, PK5

VALUE BRAND| Zoro #: G1442707| Mfr #: 1EB81

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442707 Mfr #: 1EB81
Shoulder Length Tolerance: +/-0.005"Head Style: Knurled
Rockwell Hardness: C32 to 43System of Measurement: Inch
Item: Shoulder ScrewFinish: Plain
Drive Type: Hex SocketMin. Tensile Strength (PSI): 140, 000
Meets/Exceeds: ASME B18.3Type: Self-Locking
Material: Alloy steelClass: 3A
Shear Strength (PSI): 84, 000Shoulder Length: 1-1/4"
Head Height: 3/8"Head Dia.: 7/8"
Shoulder Dia.: 5/8"Thread Length: 3/4"
Drive Size: 5/16"Thread Size: 1/2-13
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/16 In, Thread Size 1/2-13, Shoulder Dia 5/8 In, Shoulder Length 1 1/4 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.