Shoulder Screw, 5/8"X1-3/4", 1/2-13, PK5

VALUE BRAND| Zoro #: G2102125| Mfr #: 1EB83

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102125 Mfr #: 1EB83
Min. Tensile Strength (PSI): 140, 000Material: Alloy steel
Item: Shoulder ScrewDrive Type: Hex Socket
Shear Strength (PSI): 84, 000Type: Self-Locking
Rockwell Hardness: C32 to 43Head Style: Knurled
Class: 3ASystem of Measurement: Inch
Finish: PlainMeets/Exceeds: ASME B18.3
Shoulder Length Tolerance: +/-0.005"Shoulder Length: 1-3/4"
Head Height: 3/8"Head Dia.: 7/8"
Shoulder Dia.: 5/8"Thread Length: 3/4"
Drive Size: 5/16"Thread Size: 1/2-13
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/16 In, Thread Size 1/2-13, Shoulder Dia 5/8 In, Shoulder Length 1 3/4 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.