Shoulder Screw, 5/8"X2", 1/2-13, PK5

VALUE BRAND| Zoro #: G1849452| Mfr #: 1EB84

$25.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849452 Mfr #: 1EB84
Drive Type: Hex SocketMeets/Exceeds: ASME B18.3
Shoulder Length Tolerance: +/-0.005"Finish: Plain
Shear Strength (PSI): 84, 000Material: Alloy Steel
Temp. Range (F): 250Item: Shoulder Screw
Type: Self-LockingRockwell Hardness: C32 to 43
Head Style: KnurledClass: 3A
Min. Tensile Strength (PSI): 140, 000System of Measurement: Inch
Head Height: 3/8"Head Dia.: 7/8"
Shoulder Dia.: 5/8"Thread Length: 3/4"
Drive Size: 5/16"Thread Size: 1/2-13
Shoulder Length: 2"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/16 In, Thread Size 1/2-13, Shoulder Dia 5/8 In, Shoulder Length 2 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.