WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 1/2"X1-3/4", 3/8-16, PK2

VALUE BRAND| Zoro #: G0433045| Mfr #: 2DMN6

$14.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 5/8"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0433045 Mfr #: 2DMN6
Thread Length: 5/8"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 1/4"Head Height: 5/16"
Package Quantity: 2Min. Tensile Strength (PSI): 70,000
Thread Size: 3/8-16Shoulder Length: 1-3/4"
Shoulder Dia.: 1/2"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 3/4"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive Size 1/4 In, Shoulder Dia 0.496-0.498 In, Shoulder Length 1 3/4 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Product Reviews