Shoulder Screw, 1/2"X1", 3/8-16, PK5

VALUE BRAND| Zoro #: G1707115| Mfr #: SBIXX0500100SP-005P1

$43.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: C26
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707115 Mfr #: SBIXX0500100SP-005P1
Package Quantity: 5Rockwell Hardness: C26
Drive Size: 1/4"Finish: Plain
Head Dia.: 3/4"Thread Length: 5/8"
Shoulder Length Tolerance: +/- 0.005"Type: Precision
Min. Tensile Strength (PSI): 123,000Material: 416 Stainless Steel
Head Style: StandardThread Size: 3/8-16
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 1/2"Shoulder Length: 1"
Class: 2AHead Height: 5/16"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 1", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 123,000, Class 2A, Rockwell Hardness C26, Package Quantity 5

Reviews